Shop All Accent Furniture and Storage
Basicwise
Toy storage box small Yellow
Mfr # QI003221S.Y
Zoro # G104102720
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2
- Material Plastic
- Width 18.5
- Length 12.5
- Depth 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003221S.Y
- Zoro # G104102720
- UPC # 651355224865
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 18.5 |
Length | 12.5 |
Depth | 12.5 |
Height | 10 |
Details
Weight Capacity | 2 |
Material | Plastic |
Color | Yellow |
Description
Stackable Toy Storage Box with Wheels is a great storage solution for any kids' bedroom or playroom. Handles and wheels allow you to easily move the toy box from room to room and a grooved lid allows multiple boxes to be stacked securely. Its playful colors will add cheer to your playroom and invite your kids to play.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Espresso (AMIA02P0)
- TRADEMARK FINE ART Howard Robinson 'Large Cats' Canvas Art, 14x19 (ALI23963-C1419GG)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- BASICWISE Wooden Storage Organizing Toy Box, Brown (QI003458.B)
- BASICWISE MDF Storage Box Shoe Bench with 2 Drawers, Foldable Baskets and a Gray Cushion, White (QI004201.WT)
- BASICWISE Wooden Storage Organizing Toy Box, White (QI003458.W)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, Black (QI003951.BK)
- BASICWISE Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003280L)
- BASICWISE 9 Cube Wooden Organizer With 5 Enclosed Doors and 4 Shelves, Oak (QI003677O)
- PEARL MANTELS Pearl Mantels 420-72 The Savannah 72 in. Shelf or Mantel Shelf; Unfinished (420-72)
- Basicwise Accent Furniture and Storage