Shop All Bathroom Cabinets
Basicwise
Tall Freestanding Wooden Cabinet Organizer, with 2 Open shelves, A drawer and 2 Door Cabinet, White
Mfr # QI004614
Zoro # G210083494
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 24"
- Body Material MDF
- Height (In.) 48"
- Depth (In.) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004614
- Zoro # G210083494
- UPC # 651355046146
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" |
Height (In.) | 48" |
Depth (In.) | 12" |
Details
Body Material | MDF |
Description
This multifunctional freestanding vanity cabinet offers reliable storage space. It will perfectly meet your daily needs to keep your linen, towels, and other personal toiletry stuff handy. This bathroom cabinet is designed to provide ample space and effortless maintenance, making it an ideal addition to any kitchen, bathroom, vanity, bedroom, entryway, living room, or laundry room. It creates a simple and modern appearance with its additional storage space. This is also known as a freestanding bathroom cabinet which is intended to easily grab frequently used items or store out-of-sight items, it will forever satisfy all your demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2623001.020)
- KOHLER Hand Shower, Polished Chrome, Wall (22165-G-CP)
- MERIDIAN Bathroom Sink, White, Rectangular, 48"x15" (3802-09-H1-OCC11)
- KOHLER Flush Valve Kit (83093)
- BASICWISE Wall Mount Mirrored Cabinet with Open Shelf, 2 Adjustable Shelves Medicine Organizer White (QI004506.WT)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- BASICWISE Wall Mount Cabinet with Single Door, 2 Adjustable Shelves Medicine Storage Furniture White (QI004505.WT)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, White (QI004611.WT)
- BASICWISE White Wall Mounted Bathroom Storage Cabinet, Mirrored Vanity Medicine Chest with 3 Shelves (QI003743)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- KOHLER Door Assy, Mirrored Cabinet, 10 X 26, Bv (1293639)
- Basicwise Bathroom Cabinets