Shop All Bathroom Cabinets
Basicwise
Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, Black
Mfr # QI004611.BK
Zoro # G510083507
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 18.25"
- Body Material MDF
- Height (In.) 60"
- Depth (In.) 14.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004611.BK
- Zoro # G510083507
- UPC # 651355039971
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 18.25" |
Height (In.) | 60" |
Depth (In.) | 14.25" |
Details
Body Material | MDF |
Description
This multifunctional freestanding vanity cabinet offers reliable storage space. It will perfectly meet your daily needs to keep your linen, towels, and other personal morning stuff handy. Features an adjustable shelf to easily customize the space to fit your needs and keep essential organized. This bathroom cabinet is designed to provide ample space and effortless maintenance, making it an ideal addition to any bathroom, vanity, bedroom, entryway, dining room, living room, or laundry room. It creates a simple and modern appearance with its additional storage space. This is also known as a freestanding bathroom cabinet which is intended to easily grab frequently used items or store out-of-sight items, it will forever satisfy all your demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Invigoration Series Dtv+ Steam Adapter Kit (5548-K1-CP)
- SLOAN Repair Kit A-38-A, 3.5 gpf Urinal and Closet (3301038)
- NIBCO 3/8" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 3/8)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9200)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, White (QI004611.WT)
- BASICWISE White Wall Mounted Bathroom Storage Cabinet, Mirrored Vanity Medicine Chest with 3 Shelves (QI003743)
- BASICWISE Gray Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.GY)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- ZENITH Zenith MP109 Medicine Cabinet, 2-Shelf, Polystyrene (MP109)
- Basicwise Bathroom Cabinets