Shop All Storage Bins
Basicwise
Storage Bin, Plastic, 4.5 in W, 3 in H, Green, 8 in L, 6 PK
Mfr # QI003255G.3
Zoro # G904106058
product price: $16.65
/pk 6, $2.78/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 8 in L x 4.5 in W x 3 in H
- Color Green
- Material Plastic
- Overall Length 8 in
- Overall Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003255G.3
- Zoro # G904106058
- UPC # 651355224636
- Country of Origin China
- Category Storage Bins
Dimensions
Overall L x W x H | 8 in L x 4.5 in W x 3 in H |
Overall Length | 8 in |
Overall Width | 4.5 in |
Overall Height | 3 in |
Overall Depth | 8 in |
Details
Color | Green |
Material | Plastic |
Item | Storage Bin |
Description
The BASICWISE - QI003255G.3 Storage Bin is a compact storage solution with an overall length, width, and height of 8 inches, 4.5 inches, and 3 inches respectively. Its minimal depth of 8 inches makes it suitable for storing smaller items without consuming much space. This bin can be conveniently placed in tight spaces or stacked on top of each other to maximize your storage area.
This storage bin is made from plastic material that offers durability for long-term use. It comes in a vibrant green color which adds a pop of color to your workspace while helping you differentiate between various bins if used in multiples. The plastic material also allows for easy cleaning and maintenance.
As an item designed for general use, this storage bin can accommodate various types of materials depending on the user's needs. Whether you're looking to declutter your workspace or organize supplies efficiently, the BASICWISE - QI003255G.3 Storage Bin provides a practical solution built to meet diverse storage requirements.
This storage bin is made from plastic material that offers durability for long-term use. It comes in a vibrant green color which adds a pop of color to your workspace while helping you differentiate between various bins if used in multiples. The plastic material also allows for easy cleaning and maintenance.
As an item designed for general use, this storage bin can accommodate various types of materials depending on the user's needs. Whether you're looking to declutter your workspace or organize supplies efficiently, the BASICWISE - QI003255G.3 Storage Bin provides a practical solution built to meet diverse storage requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Dispensa Trays 10W Champagne/Maple 2500130103, 2PK (2500130103)
- FAST LOCK PALLET HDPE Pallet, 12 in L, 40 in W, 6 in H (FLP-02-001)
- R&B WIRE PRODUCTS Rolling Steel Garment Rack, 36" of Hanging Space, Chrome Plated (703)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (3501524RDR-5295)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, Red, 8 in L, 6 PK (QI003255R.3)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, Red, 8 in L, 4 PK (QI003255RG)
- BASICWISE Storage Bin, Plastic, 11.5 in W, 5 in H, White, 5.35 in L (QI003238)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, Red, 8 in L, 2 PK (QI003255R)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Gray, 18 in L (SSB465GY)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, Yellow, 29 7/8 in L (QUS976YL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 7 in H, Blue, 23 7/8 in L (QUS952BL)
- Basicwise Storage Bins