Shop All Storage Bins
Basicwise
Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 6 PK
Mfr # QI003255R.3
Zoro # G904106102
product price: $20.19
/pk 6, $3.37/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 8 in L x 4.5 in W x 3 in H
- Color Red
- Material Plastic
- Overall Length 8 in
- Overall Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003255R.3
- Zoro # G904106102
- UPC # 651355224827
- Country of Origin China
- Category Storage Bins
Dimensions
Overall L x W x H | 8 in L x 4.5 in W x 3 in H |
Overall Length | 8 in |
Overall Width | 4.5 in |
Overall Height | 3 in |
Overall Depth | 8 in |
Length | 8 in |
Width | 4.5 in |
Height | 3 in |
Depth | 8 in |
Details
Color | Red |
Material | Plastic |
Item | Storage Bin |
Weight Capacity | 0.38 lb |
Description
The BASICWISE - QI003255R.3 Storage Bin has an overall length, width, and height of 8 inches L x 4.5 inches W x 3 inches H respectively with a depth of 8 inches. These dimensions make it suitable for storing small items or supplies that need to be kept organized in a compact space.
This storage bin is made from plastic material which lends it durability and longevity. Its striking red color can add a touch of vibrancy to your storage solutions, making the bin noticeable even when placed among other items. The use of plastic as its primary material also means this bin is lightweight yet sturdy enough to handle daily wear and tear.
As an item designed for general-purpose storage, the BASICWISE - QI003255R.3 Storage Bin offers versatility in terms of what it can hold and where it can be used within your business operations. Whether you're looking to declutter office spaces or need a reliable solution for organizing inventory, this product could serve as an adequate addition to your organizational tools.
This storage bin is made from plastic material which lends it durability and longevity. Its striking red color can add a touch of vibrancy to your storage solutions, making the bin noticeable even when placed among other items. The use of plastic as its primary material also means this bin is lightweight yet sturdy enough to handle daily wear and tear.
As an item designed for general-purpose storage, the BASICWISE - QI003255R.3 Storage Bin offers versatility in terms of what it can hold and where it can be used within your business operations. Whether you're looking to declutter office spaces or need a reliable solution for organizing inventory, this product could serve as an adequate addition to your organizational tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White, 6 PK (20445)
- TENNSCO Lower Shelf, 48 W x 14 D x 1 in. H, Gray (S-48)
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- HODEDAH Hodedah Hid4 Cherry 4 Door Cabinet (Hid4 Cherry)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Green, 6 PK (QI003255G.3)
- BASICWISE Storage Bin, Plastic, 11.5 in W, 5 in H, 5.35 in L, White (QI003238)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 2 PK (QI003255R)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 4 PK (QI003255RG)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (30255BLACK)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (30250YELLO)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polyethylene, 18 3/8 in W, 14 7/8 in H, 29 in L, Yellow (QMS843MOBYL)
- Basicwise Storage Bins