Shop All Storage Bins
Basicwise
Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Green, 6 PK
Mfr # QI003255G.6
Zoro # G504106106
product price: $14.49
/pk 6, $2.42/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 8 in L x 4.5 in W x 3 in H
- Color Green
- Material Plastic
- Overall Length 8 in
- Overall Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003255G.6
- Zoro # G504106106
- UPC # 651355224636
- Country of Origin China
- Category Storage Bins
Dimensions
Overall L x W x H | 8 in L x 4.5 in W x 3 in H |
Overall Length | 8 in |
Overall Width | 4.5 in |
Overall Height | 3 in |
Overall Depth | 8 in |
Length | 8 in |
Depth | 8 in |
Height | 3 in |
Width | 4.5 in |
Details
Color | Green |
Material | Plastic |
Item | Storage Bin |
Description
These Stacking Bins store and organize a wide variety of small parts while still keeping them within reach, making it easy to store and take them to any work area. Stack vertically to save space, display them on a shelf, or hang onto a railing. High-quality plastic ensures that it will not crack or shatter. They are ideal storage solution for nuts and bolts, paper clips, binder clips, embellishments, buttons and much more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6166-DL)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- WESCO Drum Truck, 550 lb. (272945)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10164 - 20"W x 6-3/8"D x 15-13/16"H, Black, 64 Drawers (10164)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 2 PK (QI003255R)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 4 PK (QI003255RG)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Green, 6 PK (QI003255G.3)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 6 PK (QI003255R.3)
- BASICWISE Storage Bin, Plastic, 11.5 in W, 5 in H, 5.35 in L, White (QI003238)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 5 7/8 in H, 19 3/4 in L, Yellow (QMS531YL)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Black (SSB441BK)
- Basicwise Storage Bins