Shop All Storage Totes & Containers
Basicwise
Storage Basket, Black, Iron, 2 PK
Mfr # QI003493.2
Zoro # G504185606
product price: $20.99
/pk 2, $10.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Iron
- Depth 10.5
- Height 5.5
- Width 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003493.2
- Zoro # G504185606
- UPC # 651355227248
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Depth | 10.5 |
Height | 5.5 |
Width | 14.5 in |
Length | 10.5 in |
Details
Color | Black |
Material | Iron |
Item | Storage Basket |
Description
Organize your home with these smart under the shelf hanging storage baskets. Simply by sliding the baskets over a shelf, these baskets offer a convenient and large interior to store food, clothes, or bathroom accessories. Durable powder coated metal composition provides a sturdy exterior to hold plenty of items. Its that simple, slide and store.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- FIREKING Chest, Fireproof/Waterproof (SS104)
- LEWISBINS Plastic Divider, Black, 6 15/16 in L, Not Applicable W, 2 in H (DV0825 XL)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7806185172)
- BASICWISE Stackable Storage Container, Blue, Plastic (QI003215B)
- BASICWISE Shoe Storage Container, Clear, Plastic (QI003259)
- BASICWISE Stacking Storage Bins, Pink, Plastic (QI003215P)
- BASICWISE Stackable Storage Container, Green, Plastic (QI003215G)
- BASICWISE Storage Basket, Black, Iron (QI003493)
- BASICWISE Storage Totes, White, Plastic, 3 PK (QI003238.3)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950PG1)
- Basicwise Storage Totes & Containers