Shop All Lecterns
Basicwise
Standing Floor Podium with Storage for Church, School, Office or Home, White
Mfr # QI004421.WT
Zoro # G304965903
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PB Wood
- Height 41.5
- Width 21.5
- Depth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 41.5 |
Width | 21.5 |
Depth | 14 |
Details
Color | White |
Material | PB Wood |
Description
Stand up and let your ideas be heard. This podium will add style to any presentation while keeping things organized and running smoothly. It’s also ideal to have in the classroom, church when giving a lecture or in a restaurant so the host/hostess can keep track of reservations and waiting lists. Perfect for holding books, laptops, notepads, or anything in the storage or on podium. This basic furniture will make all the difference in your church
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Corner Adapter - Stainless Steel (01HC8012SS1)
- ADIROFFICE Wood Stand-up Podium Lectern, Mahogany (ADI661-01)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- BASICWISE Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Brown (QI003457.B)
- BASICWISE Foldable Tabletop Portable Podium, for Church, School, Office, or Home, Cherry (QI004422.CR)
- BASICWISE Standing Floor Podium with Storage for Church, School, Office or Home, Cherry (QI004421.CR)
- NATIONAL PUBLIC SEATING Oklahoma Sound Greystone Lectern (GSL)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Oak (600-MO)
- ADIROFFICE Acrylic Slanted Speakers Podium Lectern, Black (ADI661-03-BLK)
- LUXOR Adj Height Mobile, Lectern Podium (LX-ADJ-DW)
- Basicwise Lecterns