Shop All Bathroom Cabinets
Basicwise
Standing Bathroom Linen Tower Storage Cabinet, White
Mfr # QI003552.W
Zoro # G004185441
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 11.75
- Body Material Particle Board and MDF
- Height (In.) 76.75
- Depth (In.) 11.75
- Length 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003552.W
- Zoro # G004185441
- UPC # 651355235526
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 11.75 |
Height (In.) | 76.75 |
Depth (In.) | 11.75 |
Length | 11.75 |
Details
Body Material | Particle Board and MDF |
Color | White |
Weight | 54 |
Description
Keep bathroom essentials organized at hands reach when stored in this tall modern bathroom cabinet. The interior offers 2 closed storage section with an adjustable shelf for different preferred levels and open area to store and display. To create a less is more bathroom style, this cabinet holds bathroom essentials accessible inside and a clean contemporary exterior for bathroom decoration. Your bathroom's organization starts with this bathroom cabinet.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF03)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (05837)
- ZSI Cush-A-Block, w/Channel, 24"x 2-7/16" (CBN2RD-PG)
- ZORO SELECT 1/2" Female NPT x Female NPT Forged Carbon Steel Pipe Union, High Pressure Class 3000 (SUA-S1C9A)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- BASICWISE Black Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.BK)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, Black (QI004611.BK)
- BASICWISE Gray Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.GY)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, White (QI004611.WT)
- Basicwise Bathroom Cabinets