Shop All Sink Racks & Trays
Basicwise
Stainless Steel Dish Rack with Plastic Drain Board and Utensil Cup
Mfr # QI003574
Zoro # G404185393
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 4.75
- Weight 3
- Color Silver
- Length 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003574
- Zoro # G404185393
- UPC # 651355235748
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Height | 4.75 |
Length | 11.75 |
Width | 18.75 |
Depth | 11.75 |
Details
Material | Steel |
Weight | 3 |
Color | Silver |
Description
Make mundane task easy and practical with dish rack drain board. Steel slats and plastic utensil cup allows you to keep your dishes neatly organized as it dries. Durable construction is makes it sturdy enough for everyday use. The drain board collects the drips from the wet dishes to keep your counter dry. This is how washing and drying dishes is made easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Hammer Arrestor, Lead Free, 1" D (WH2950-D-XL)
- ZORO SELECT 1/4" MNPT x FNPT 304 SS Street Elbow (40SE113N014)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-8mm Tube OD (ZUSA-PTC-PBT-1006)
- HONEYWELL Q4100C9054 Silicon Carbide (Q4100C9054)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 4 Grid (QI004355D.2)
- BASICWISE Plastic Dish Rack with Drain Board and Utensil Cup (QI003240)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 2 Grid (QI004355B.2)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 5 Grid (QI004355E.2)
- KOHLER Stainless Steel Sink Rack, 27-7/8" X 13- (5474-ST)
- KOHLER Stainless Steel Bottom Sink Rack (3142-ST)
- KOHLER Whitehaven Large Sink Rack (5828-ST)
- Basicwise Sink Racks & Trays