Shop All Accent Furniture and Storage
Basicwise
Stackable Toy Storage Box with Wheels, Set of Small and Large, Yellow
Mfr # QI003221Y.2
Zoro # G504102726
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 2
- Height 10
- Material Plastic
- Color Yellow
- Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003221Y.2
- Zoro # G504102726
- UPC # 651355226036
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 10 |
Length | 12.5 |
Width | 18.5 |
Depth | 12.5 |
Details
Weight Capacity | 2 |
Material | Plastic |
Color | Yellow |
Description
Stackable Toy Storage Box with Wheels is a great storage solution for any kids' bedroom or playroom. Handles and wheels allow you to easily move the toy box from room to room and a grooved lid allows multiple boxes to be stacked securely. It's playful colors will add cheer to your playroom and invite your kids to play.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Black (WBC4BKVNL)
- ACHIM IMPORTING Achim SPPN63SV06 50 x 63 in. Spectrum Rod Pocket Window Curtain Panel; Silver & Gold (SPPN63SV06)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- BASICWISE Vintage Brown Coat Rack Hall Tree with Storage for Entryway With 10 Hooks and Storage (QI004377)
- BASICWISE MDF Storage Box Shoe Bench with 2 Shelves, Foldable Baskets and a Gray Cushion, White (QI004202.WT)
- BASICWISE Wooden Storage Organizing Toy Box, Brown (QI003458.B)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, Black (QI003951.BK)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, White (QI003951.WT)
- CREATIVE WARE HOME Ecostyles Bamboo 3 Shelf Ladder Tower (RM-34034)
- Basicwise Accent Furniture and Storage