Shop All Storage Totes & Containers
Basicwise
Stackable Storage Container, Pink, Plastic, 3 PK
Mfr # QI003215P.3
Zoro # G904185213
product price: $52.79
/pk 3, $17.60/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material Plastic
- Length 11 in
- Width 10 in
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003215P.3
- Zoro # G904185213
- UPC # 651355226043
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Length | 11 in |
Width | 10 in |
Height | 9 |
Depth | 11 |
Details
Color | Pink |
Material | Plastic |
Item | Stackable Storage Container |
Description
.Organize and decorate your classroom or playroom with this functional storage solution. Made of sturdy, durable plastic, these containers can be easily stacked upon each other to be neatly stored away. Container has a wide open front design allowing easy access to contents, even when stacked.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Acrylic Sign Holder, 11" W x 7" H, PK24 (PK711)
- DISCO Gray Dividers For 80360 5 1/8"X2 7/8" Plstc (80370)
- ZORO SELECT Stack Rack Post Set, 36 in., 2000 lb., PK4 (PT-2-36)
- FATH Cube Connector, 15 Series (093WW381N08)
- BASICWISE Stackable Storage Container, Blue, Plastic (QI003215B)
- BASICWISE Shoe Storage Container, Clear, Plastic (QI003259)
- BASICWISE Storage Basket, Black, Iron (QI003493)
- BASICWISE Stackable Storage Container, Assorted Colors, Plastic, 3 PK (QI003215.3)
- BASICWISE Stackable Storage Container, Green, Plastic (QI003215G)
- BASICWISE Stacking Storage Bins, Green, Plastic, 2 PK (QI003255G)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950PG1)
- Basicwise Storage Totes & Containers