Shop All Sink Racks & Trays
Basicwise
Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 4 Grid
Mfr # QI004355D.2
Zoro # G305849080
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.75
- Overall Width 8
- Material Bamboo
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI004355D.2
- Zoro # G305849080
- UPC # 651355036468
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 4.75 |
Overall Width | 8 |
Details
Material | Bamboo |
Color | Natural |
Description
This wooden rack brings convenience and practical function to your kitchen decor collection that creates more space. This rack will hold cups, plates, tablets, books etc. It is designed with large spaces for easy drying. Can be used as a decor to hold your favorite books, notepads, and diary’s in the living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTDKLS7)
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Max. Load (Lb.): 800 (RIGD0300EG)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221B)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L2.0)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 2 Grid (QI004355B.2)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 5 Grid (QI004355E.2)
- BASICWISE Plastic Dish Rack with Drain Board and Utensil Cup (QI003240)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-YM36)
- HOME BASICS 3 Piece Vinyl Coated Steel Dish Drainer with Drip Tray, Silver (DD30233)
- AMERICAN IMAGINATIONS 16.5-in. W Kitchen Sink Grid_AI-34706 (AI-34706)
- SIMPLE SPACES Dish Rack White Folding (JI-22W-3L)
- Basicwise Sink Racks & Trays