Basicwise

Sand Beige Bins and White Frame Three Storage Night Chest and Storage Chest


product price: $31.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 11.5
  • Width 17.5
  • Height 28.5
  • Depth 11.5
  • Color Sand Beige
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 11.5
Width 17.5
Height 28.5
Depth 11.5

Details

Number of Drawers 3
Color Sand Beige
Material Nonwoven fabric;paper board;steel frame
Weight 10

Description

This fabric dresser designed lightweight to easily fit for smaller spaces while still providing plenty of storage space with 3 Collapsible drawers, shelving things as you wish on top wooden board. This closet drawer dresser not only a nightstand but also a great closet organizer for bedroom, playrooms, entryways and more. Can withstand up to 30 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.