Shop All Nightstands
Basicwise
Sand Beige Bins and White Frame Four Storage Night Chest and Storage Chest
Mfr # QI004115.4.BG
Zoro # G704185116
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5
- Width 17.5
- Height 37
- Depth 11.5
- Material Nonwoven fabric;paper board;steel frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI004115.4.BG
- Zoro # G704185116
- UPC # 651355232136
- Country of Origin China
- Category Nightstands
Dimensions
Length | 11.5 |
Width | 17.5 |
Height | 37 |
Depth | 11.5 |
Details
Number of Drawers | 4 |
Material | Nonwoven fabric;paper board;steel frame |
Color | Sand Beige |
Weight | 13 |
Description
This fabric dresser designed lightweight to easily fit for smaller spaces while still providing plenty of storage space with 4 Collapsible drawers, shelving things as you wish on top wooden board. This closet drawer dresser not only a nightstand but also a great closet organizer for bedroom, playrooms, entryways and more. Can withstand up to 40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Vinyl (493N77)
- BAXTON STUDIO Hilda Modern Greyish Beige Full Size Headboard (142-7755)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- TRADEMARK FINE ART Mark Ashkenazi 'Saxophone II' Canvas Art, 24x32 (ALI1021-C2432GG)
- BASICWISE Sand Beige Bins and White Frame Three Storage Night Chest and Storage Chest (QI004115.3.BG)
- BASICWISE Sand Beige Bins and White Frame Seven Storage Night Chest and Storage Chest, 2 Sizes Bins (QI004116.BG)
- SAUDER Nova Loft Nightstand Gw 3a (429433)
- BAXTON STUDIO Tavita MidCentury Modern TwoTone Mint Green and Oak Brown Finished Wood 1Drawer Nightstand (222-12479-ZORO)
- BAXTON STUDIO Vanda Modern Two-Tone Walnut and Black Wood 1-Drawer Nightstand (138-7715)
- ALATERRE FURNITURE Windsor 2-Drawer Wood Nightstand, Driftwood Gray (ANWI0132)
- MONARCH SPECIALTIES Bedroom Accent, Nightstand, End, Side, Lamp, Storage Drawer, Bedroom, Upholstered, Linen Look, Grey (I 5604)
- Basicwise Nightstands