Shop All Knives & Cutlery
Basicwise
Reusable Cutlery Set of 4 Plastic Plates, Spoons, Forks and Knives for Baby and Toddlers, Pink
Mfr # QI003831.RD
Zoro # G404177206
original price:
$15.76
14% off
new price: $13.49
/ea
Sold in multiples of 3 for $40.47
$40.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Pink
- Length 10
- Width 10
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003831.RD
- Zoro # G404177206
- UPC # 651355229150
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 10 |
Width | 10 |
Height | 0.75 |
Depth | 10 |
Details
Material | Plastic |
Color | Pink |
Weight | 0.3 |
Description
Get your kids excited for dinner with these bright color coordinated non-disposable section plates. Keeping kids in mind, these plates were designed to perfectly suit small hands. Easy grip, break-resistant, and lightweight design makes it easy for kids to use and sturdy plastic makes it durable for continual use. What's more, the plates are stack-able making them super compact for storage and the ideal non-disposable alternative tableware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Wire Shelf-Zinc (262645)
- ALLPOINTS Timer, Digital Countdown 4-In-1 Digital Timer (421930)
- RELIANCE WORLDWIDE John Guest 1/4'' x 3/8'' Collet Locking/Release Tool (TSPITOOL)
- OPEN PIT Open Pit Original Barbeque Sauce 1 gal., PK4 (10043000806033)
- GLOBE End Weight Bushing (741-6)
- MUNDIAL 7 1/2 in Cleaver (4661M)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-415)
- DEXTER RUSSELL Boning Knife, Flex, 6 In, NSF, Red Dot (27033)
- MERCER CUTLERY Ultimate White 6" Boning Knife, Curved (M18180)
- DEXTER RUSSELL Oyster, Galveston, 4 In, Poly, White (10503)
- VULCAN Scissor 2-Tone Ss 9In (JL-SR-09)
- Basicwise Knives & Cutlery