Shop All Knives & Cutlery
Basicwise
Reusable Cutlery Set of 4 Plastic Plates, Spoons, Forks and Knives for Baby and Toddlers, Orange
Mfr # QI003831.OR
Zoro # G604177266
original price:
$15.76
14% off
new price: $13.49
/ea
Sold in multiples of 3 for $40.47
$40.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Orange
- Length 10
- Width 10
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003831.OR
- Zoro # G604177266
- UPC # 651355229174
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 10 |
Width | 10 |
Height | 0.75 |
Depth | 10 |
Details
Material | Plastic |
Color | Orange |
Weight | 0.3 |
Description
Get your kids excited for dinner with these bright color coordinated non-disposable section plates. Keeping kids in mind, these plates were designed to perfectly suit small hands. Easy grip, break-resistant, and lightweight design makes it easy for kids to use and sturdy plastic makes it durable for continual use. What's more, the plates are stack-able making them super compact for storage and the ideal non-disposable alternative tableware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Relay 4P 20A 24V (8070670)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Protein Pancake And Waffle Mix 14 oz. Bag, PK4 (1399S144)
- GOOD COOK BASTER HEAT RESIST 11.5"" (10800)
- PENNBARRY Motor, #63750-0 (63750-0)
- DEXTER RUSSELL Duo Edge Santoku Knife Black Handle 7 In (24503B)
- J.A. HENCKELS INTERNATIONAL Starter Knife Set, Forged Synergy, 3pc (16021-000)
- SANELLI Sanelli 324610S Premana Professional 4 Inch Paring Knife (324610S)
- WINCO Winco Windsor Medium Weight Dinner Fork, PK12 (0002-05)
- B & F SYSTEM B & F System SKFISH52 6 Piece Flex Fillet Brand Fish Fillet Set (SKFISH52)
- DEXTER RUSSELL Cooks Knife 8 In (24153)
- VICTORINOX 6 in Semi-Flexible Boning Knife (5.6203.15)
- Basicwise Knives & Cutlery