Shop All Knives & Cutlery
Basicwise
Reusable Cutlery Set of 4 Plastic Plates, Spoons, Forks and Knives for Baby and Toddlers, Blue
Mfr # QI003831.BL
Zoro # G104177186
original price:
$15.76
14% off
new price: $13.49
/ea
Sold in multiples of 3 for $40.47
$40.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Color Blue
- Length 10
- Width 10
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003831.BL
- Zoro # G104177186
- UPC # 651355229167
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 10 |
Width | 10 |
Height | 0.75 |
Depth | 10 |
Details
Material | plastic |
Color | Blue |
Weight | 0.3 |
Description
Get your kids excited for dinner with these bright color coordinated non-disposable section plates. Keeping kids in mind, these plates were designed to perfectly suit small hands. Easy grip, break-resistant, and lightweight design makes it easy for kids to use and sturdy plastic makes it durable for continual use. What's more, the plates are stack-able making them super compact for storage and the ideal non-disposable alternative tableware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ice Bag, 21x9x3 In., 1.25 mil, Pk1000 (3CUD9)
- CONVOTHERM Door Hygienic Plug-In Gasket Oes 6.06/6. (7030541)
- SERVER Switch Lighted Rocker 250V (86493)
- GARLAND Sw Flashdrive, V4.X (4603437)
- NINJA BLOCK KNIFE SET STL 12PC (K32012)
- MERCER CUTLERY Three-Pack Paring Knife Set (M23903)
- DEXTER RUSSELL Knife, Skinning (06123)
- CRESTWARE Knife Rack, Magnetic, 18 In, Wood (KRW18)
- DEXTER RUSSELL Cooks Knife 10 In (24163)
- DEXTER RUSSELL Butcher Knife, 10 In, NSF (04103)
- ZWILLING J.A. HENCKELS Zwilling JA Henckels 6034899 7 in. Stainless Steel Santoku Knife (6034899)
- Basicwise Knives & Cutlery