Shop All Printer & Scanner Accessories
Basicwise
Printer Kitchen Office Storage Stand With Casters, White
Mfr # QI003556.W
Zoro # G504185453
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 26
- Length 19.75
- Width 23.75
- Material Particle Board and MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003556.W
- Zoro # G504185453
- UPC # 651355226692
- Country of Origin China
- Category Printer & Scanner Accessories
Dimensions
Height | 26 |
Length | 19.75 |
Width | 23.75 |
Depth | 19.75 |
Details
Color | White |
Material | Particle Board and MDF |
Weight | 50 |
Description
Save up on space and have on the go mobility with this storage printer stand. Composed out of durable wood, this stand offers a sturdy exterior to store printer, books, files, and kitchen storage. Open storage space and closed storage compartment provides plenty of space to store office and kitchen items in. Basic furniture makes all the difference in your office.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Band Clamp, SS, 1/2 in W, 74 in L (BFWE-E0820-074-U)
- ACCENTRA - Inc. ACI Stapler- Use Standard Staples- 25 Sheet Capacity- Black-Silver (AC463281)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, White (96880)
- CANON GPR61 Yellow High Yield Toner 60K (3766C003)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, Black (QI003556.B)
- BASICWISE Wooden Office Storage Printer Stand with Wheels, White (QI003730.WT)
- BASICWISE Wooden Office Storage Printer Stand with Wheels, Black (QI003730.BK)
- XEROX Maintenance Kit 200K YLD 110 Volts (108R00717)
- LEXMARK Lexmark 40X7178-OEM Pick Tire Roll with Wear Strips (40X7178-OEM)
- XEROX Xerox Corporation Transfer Belt Cleaner (001R00613)
- TRIMBRITE TRIMBRITE T0415 Pinstripe Tape; Silver Chrome; 0.31 In. X 36 Ft. (T18-T0415)
- Basicwise Printers & Scanners