Shop All Printer & Scanner Accessories
Basicwise
Printer Kitchen Office Storage Stand With Casters, Black
Mfr # QI003556.B
Zoro # G004185502
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26
- Color Brown
- Length 19.75
- Width 23.75
- Material MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003556.B
- Zoro # G004185502
- UPC # 651355235564
- Country of Origin China
- Category Printer & Scanner Accessories
Dimensions
Height | 26 |
Length | 19.75 |
Width | 23.75 |
Depth | 19.75 |
Details
Color | Brown |
Material | MDF |
Weight | 51 |
Description
Save up on space and have on the go mobility with this storage printer stand. Composed out of durable wood, this stand offers a sturdy exterior to store printer, books, files, and kitchen storage. Open storage space and closed storage compartment provides plenty of space to store office and kitchen items in. Basic furniture makes all the difference in your office.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Message Slip Book, 200 Sht, Spiral, 2 Part (4100)
- PARTNERS BRAND Extended Core Opaque Stretch Film, 20" x 80 Gauge x 1000', Black, 4/Case (SF211)
- OFFICEMATE TRAY, LTR, RCYCL, BLK, 6PK (OIC26212)
- CRAYOLA Washable Paint, Black, 1 gal (542128051)
- BASICWISE Wooden Office Storage Printer Stand with Wheels, Black (QI003730.BK)
- BASICWISE Printer Kitchen Office Storage Stand With Casters, White (QI003556.W)
- BASICWISE Wooden Office Storage Printer Stand with Wheels, White (QI003730.WT)
- VINTAGE PARTS USA Vintage Parts USA 315291 Metal VIN Name Plate for GHIA BUG Bus Beetle & 1942-1964 Volkswagen (315291)
- XEROX Xerox Corporation Transfer Belt Cleaner (001R00613)
- VICTOR Printer Stand, Silver (S1130)
- BROTHER Waste Toner Box 50K YLD (WT220CL)
- Basicwise Printer & Scanner Accessories