Shop All Drinking Glasses
Basicwise
Plastic Reusable Cups 7oz, PK 6
Mfr # QI003475.6
Zoro # G604185223
product price: $7.19
/pk 6, $1.20/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Depth 2.75
- Length 2.75
- Width 2.75
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003475.6
- Zoro # G604185223
- UPC # 651355234758
- Country of Origin China
- Category Drinking Glasses
Dimensions
Depth | 2.75 |
Length | 2.75 |
Width | 2.75 |
Height | 3.75 |
Details
Color | Blue |
Material | Plastic |
Weight | 0.22 |
Description
Get your kids excited to drink in these bright non-disposable playful cups. Keeping kids in mind, these cups were designed to perfectly suit small hands. Easy grip, break-resistant, and lightweight design makes it easy for kids to hold and sturdy plastic makes it durable for continual use. What's more, the cups are stackable making them super compact for storage and the ideal non-disposable alternative tableware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Pilot Kit - 12" Open Top (3431-2)
- HARIBO Haribo Confectionery Peaches 8 oz. Bag, PK10 (30004)
- HATCO Warmer Element 120V 500W (R02-08-101D-00)
- HENRY AND HENRY Henry And Henry Guava Filling, 40lbs (10198497)
- LIBBEY Libbey 6 oz. Clear Embassy Fluted Glass, PK12 (3795)
- LIBBEY Libbey Elan 14 oz. Beverage Glass, PK12 (15814)
- LIBBEY Libbey 17 oz. Stemless White Wine Glass, PK12 (221)
- LOGO BRANDS Penn State 16oz Gameday Pint Glass (196-G16P-1)
- ANCHOR HOCKING Anchor Hocking 20 oz. Weiss Goblet 1 Glass, PK12 (7767)
- LIBBEY GLASSWARE Vina 16 oz Tall Wine Glass, PK12 (7510)
- JACK DANIELS Barrel Shot Glass (JA337309)
- Basicwise Drinking Glasses