Shop All Sink Racks & Trays
Basicwise
Plastic Dish Rack with Drain Board and Utensil Cup
Mfr # QI003240
Zoro # G604185568
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Depth 12.5
- Width 17.5
- Weight 1.48
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003240
- Zoro # G604185568
- UPC # 651355032408
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Depth | 12.5 |
Width | 17.5 |
Length | 12.5 |
Height | 7.5 |
Details
Material | Plastic |
Weight | 1.48 |
Color | White |
Description
The Plastic Dish Rack with Drain Board and Utensil Cup will keep your dishes neatly organized as it dries. The rack is expertly constructed to stand up to the rigors of everyday use. The drain board collects the drips from the wet dishes to keep your counter dry. Measures: 17.5 W x 12.5 D x 7.5 H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 13)
- STEAMSPA Steamhead with Aromatherapy Reservoir in Matte Black (G-SHMK)
- LEGEND VALVE 3/8" X 3" BRASS NIPPLE (311-044)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P438)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 5 Grid (QI004355E.2)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 4 Grid (QI004355D.2)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 2 Grid (QI004355B.2)
- STERLING Ludington Silicone Sink Mat-Lrg Offset (20288-ASH)
- KOHLER Riverby Right-Hand Bottom Sink Rack (6255-ST)
- WEATHERTECH Sink Mat (USM01BXBK)
- KOHLER Deerfield Bottom Sink Rack, Right (6122-ST)
- Basicwise Sink Racks & Trays