Shop All Step Stools
Basicwise
Plastic 2 in 1 Storage Step Stool
Mfr # QI003398
Zoro # G904177270
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material Plastic
- Ladder Height 10.5
- Height (In.) 10.5
- Width (In.) 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003398
- Zoro # G904177270
- UPC # 651355233980
- Country of Origin China
- Category Step Stools
Dimensions
Ladder Height | 10.5 |
Height (In.) | 10.5 |
Width (In.) | 13 |
Length | 13 |
Details
Color | Pink |
Material | Plastic |
Weight | 1.4 |
Description
Dual purpose, creative designs, or unique sizes, this 2 in 1 storage step stool is downright adorable! The step stool features an attractive texture on the lid top, to provide a skid-resistant surface. the bin's exterior features a geometric design for extra decoration. Use it to store your playroom storage or as a kids step stool for fun playroom use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5410635)
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 7/16X66Ft-4000 Lb (WD07-66)
- ZORO SELECT Dock Leveler, Mechanical, 99In (FM-2072)
- ERICKSON Cargo Net, Adj. Bungee, L72In, W60In (01018)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- LOUISVILLE 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-03)
- POLDER Step Stool Alum 3 Step (LDR-3500-131)
- COSCO 8.46 in. H X 14.02 in. W X 9.84 in. D 300 lb. capacity 1 step Plastic Folding Step Stool (11-903-BGR4)
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- LITTLE GIANT LADDERS 3 Steps, Aluminum Step Stool, 300 lbs Load Capacity, Gray (10310BA)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Black (1001-92)
- Basicwise Step Stools