Shop All Paper Towel Dispensers
Basicwise
Paper Towel Roll Holder Stand, Black
Mfr # QI003808
Zoro # G004106095
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material iron
- Color Black
- Dispenser Depth 7.5 in
- Dispenser Height 12.25 in
- Dispenser Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003808
- Zoro # G004106095
- UPC # 651355238084
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 7.5 in |
Dispenser Height | 12.25 in |
Length | 7.5 |
Width | 8.25 |
Details
Item | Paper Towel Holder |
Dispenser Material | iron |
Color | Black |
Dispenser Color | Black |
Weight | 1 |
Description
This iron paper towel holder brings convenience and practical function to your kitchen décor collection that creates more space. composed out of durable chrome plated iron which makes it rust resistance and long lasting, Free standing with 4 balls raised base, will hold your paper towel neat and handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (733961)
- KRUD KUTTER Kitchen Degreaser 32 Oz (305373)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x37", 10 ga., Clear, PK500 (RS303710N)
- LIBMAN Libman Precision Angle® Broom with Dust Pan Set, 11" W (206)
- BOBRICK Bobrick ConturaSeries Folded Paper Towel Dispenser, Stainless Steel (B-4262)
- SCOTT ESSENTIAL Electronic Towel DispenserWhite with Purple Core (48858)
- BOBRICK DISPENSER, PAPER TOWEL(SURFACE) for Bobrick - Part# B2620 (B2620)
- BOBRICK Paper Towel Dispenser (359)
- KIMBERLY-CLARK In/Sight Fold Twl Dispns (09905)
- BOBRICK Folded Towel Dispenser Module (3944-52)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Manual Hard Roll Towel Dispenser (46253), Black, 12.63" x 16.13" x 10.2" (Qty 1) (46253)
- Basicwise Paper Towel Dispensers