Shop All Paper Towel Dispensers
Basicwise
Over The Cabinet Paper Towel Holder, Black
Mfr # QI003807
Zoro # G504185460
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material iron
- Color Black
- Dispenser Color Black
- Dispenser Height 6.75 in
- Dispenser Depth 13.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003807
- Zoro # G504185460
- UPC # 651355238077
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 6.75 in |
Dispenser Depth | 13.25 in |
Width | 4.25 |
Length | 13.25 |
Details
Item | Paper Towel Holder |
Dispenser Material | iron |
Color | Black |
Dispenser Color | Black |
Weight | 0.55 |
Description
This iron paper towel holder brings convenience and practical function to your kitchen décor collection that creates more space. composed out of durable iron, Top hooks easily holds onto cabinet making this paper towel holder super practical for on the go convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Squeegee, Yellow, 16"L (2XKU7)
- RUBBERMAID COMMERCIAL 22 gal Round Trash Can, Gray, Open Top, Plastic (FG354600GRAY)
- PURELL CXT™ Dispenser, Counter Mount, Touch-Free, 2.3L, Chrome (8540-01)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- BASICWISE Paper Towel Roll Holder Stand, Black (QI003808)
- WYPALL Jumbo Roll Dispenser, 16.8 x 8.8 x 10.8, Black (80579)
- SAN JAMAR Countertop Towel, Black (T1720TBK)
- KIMBERLY-CLARK PROFESSIONAL Slimroll Manual Towel Dispenser, Black, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18" (47092)
- TORK Tork Xpress® Mini Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing, Elevation Range (552120)
- PAPERNET Hy Tech Towel Dispenser, 9.1 x 9.4 x 12.2, Black (410891)
- BOBRICK Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10.75x4x7-1/16 (26212)
- Basicwise Paper Towel Dispensers