Shop All Cabinet Organization & Accessories
Basicwise
Over Cabinet Metal Bag Storage Holder
Mfr # QI003492
Zoro # G704185628
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Iron
- Color Silver
- Height 15.75
- Width 8
- Length 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI003492
- Zoro # G704185628
- UPC # 651355234925
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 15.75 |
Width | 8 |
Length | 3.75 |
Depth | 3.75 |
Details
Material | Iron |
Color | Silver |
Weight | 1.35 |
Description
Keep bags stored at hands reach in this metal over the cabinet bag holder. The holder offers a large hole for easy grabs and ample space to keep plenty of bags. Slats are composed out of durable metal with chrome coating which makes it rust resistant and long lasting. Top hooks easily holds onto cabinet making this bag holder super practical for on the go convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2068ska8402BF)
- NATIONAL HARDWARE UTILITY PULL 6-1/2""ZINC (N116-715)
- KIDDE Lock Box, Black, Surface, Mortise, 5 Keys (534)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2448)
- BASICWISE Clear Plastic Drawer Organizers, PK 3 (QI003394.3)
- BASICWISE Slim Storage Cabinet Organizer 4 Shelf Rolling Pull Out Cart Rack Tower with Wheels (QI003220)
- BASICWISE Plastic Storage Cabinet Organizer 3 Shelf Cart Rack Tower with Wheels (QI003575)
- BASICWISE Clear Plastic Large Drawer Organizers (QI003394.L)
- AMEROCK Cabinet Door/Drawer Hardware Installation Template Combo Pack (TMPMULTI)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-18DM-217)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-10-52)
- Basicwise Cabinet Organization & Accessories