Shop All File Cabinets
Basicwise
Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry
Mfr # QI003678C
Zoro # G004185595
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.75
- Material PB wood
- Width 15
- Depth 16.25
- Weight 36.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI003678C
- Zoro # G004185595
- UPC # 651355227989
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 25.75 |
Width | 15 |
Depth | 16.25 |
Length | 16.25 |
Details
Color | Brown |
Material | PB wood |
Weight | 36.49 |
Description
Keep your office and files organized with this file cabinet. The top 2 drawers are useful for accessories such as pens, papers, and books, whereas the bottom drawer can be used to store your files and folders. This cabinet is the perfect size to keep under or on the side of your desk. Additionally, this includes 4 rolling casters that enable easy maneuvering and 2 locking casters that keep the drawer locked in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- PLASTICOS MQ 5-Drawer Storage Cabinet 39 in. H x 14.6 in. D x 12.6 in. W in Espresso (392-WEN)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, White (QI003678W)
- HON 42" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H693.L.P)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- HIRSH 30 in W SOHO Lateral, White (24085)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- HIRSH 36 in W Commercial Lateral, Lava Red (24249)
- Basicwise File Cabinets