Shop All Washroom Accessories
Basicwise
Metal Wire Hanging Bathroom Shower Storage Rack
Mfr # QI003490
Zoro # G604185803
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.25
- Depth 4.25
- Height 17.75
- Color Chrome
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003490
- Zoro # G604185803
- UPC # 651355234901
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 4.25 |
Depth | 4.25 |
Height | 17.75 |
Width | 9 |
Details
Color | Chrome |
Material | Iron |
Weight Capacity | 0.93 |
Description
Give your shower area extra space with this wire metal bathroom rack. Crafted from metal and coated with chrome this rack offers a durable and rust free storage use. Top shelf allows you to keep bottles such as shampoos and soaps, middle shelf for poufs, and bottom bar for hand towels. Top part easily hangs over shower head for an easy installation and convenient use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 0.50 Dia Teflon Flat Washer 00 (558539)
- MOEN Home Care Peened 42" concealed screw grab bar (LR8942P)
- SLOAN A3A Cp Body Sub-Asm 2-1/16 Adj Tail (0301346PK)
- LEGRIS All Metal Push to Connect Fitting (3889 12 14)
- BASICWISE Family Size Toothbrush and Toothpaste Holder with 3 Cups (QI003326)
- BASICWISE White Over the Toilet Standing Cabinet Organizer for Bathroom with Open Shelf (QI004022.WT)
- BASICWISE Bamboo Removable Top Lid Rectangular Tissue box (QI003486)
- BASICWISE 4 Piece Bathroom Accessory Set - Soap Dispenser, Toothbrush Holder, Tumbler, and Soap Dish, White (QI003263.WT)
- KINGSTON BRASS Milano Toilet Paper Holder, Polished Chrome (BA2718C)
- KOHLER Medium Shower Basket (1896-AF)
- VINTIQUEWISE Square Velvet Modern Paper Facial Tissue Box Holder, Green (QI003978_SQ_GN)
- Basicwise Washroom Accessories