Shop All Wall Shelving
Basicwise
Metal Wall Mounted Entryway Organizer Rack with Hooks
Mfr # QI003495
Zoro # G504185620
original price:
$33.71
15% off
new price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.75
- Depth 5.75
- Height 6.75
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003495
- Zoro # G504185620
- UPC # 651355234956
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 13.75 |
Depth | 5.75 |
Height | 6.75 |
Length | 5.75 |
Details
Material | Metal |
Color | Black |
Weight Capacity | 1.24 |
Description
This simple and sturdy entryway wall mounted organizer keeps everything you need when walking in or out of the door at arms reach. Durable powder coated metal composition makes this holder sturdy enough to keep plenty of entryway items such as mail or magazines. Bottom hooks allows you to hang keys, hats, and bags making your entryway, foyer, or mudroom a wonderful place to enter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING Shelf and Rod Bracket, Steel (RP-0495-CH)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- BASICWISE 5 Tier Wall Mount Corner Shelf, Black (QI003554.BK)
- INTERNATIONAL CONCEPTS Wall Shelf Unit with Storage, Unfinished (SH-150)
- KOOVA Lil Medium Shelf, 4 x 10 (KV-KS-4X10)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shelf (WMSH-1224)
- KOOVA Lil Large Shelf, 5 x 8 (KV-KS-5X8)
- NEXEL Poly-Green Wall Mount Wire Shelf, Additional Level 30W x 14D (B1137058GZ)
- KNAPE & VOGT Shelf Prefinished White 8X48In (1980WH8X48)
- Basicwise Wall Shelving