Shop All Toilet Paper Dispensers & Holders
Basicwise
Metal Toilet Paper Holder with Magazine Rack
Mfr # QI003489
Zoro # G304177177
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Iron
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003489
- Zoro # G304177177
- UPC # 651355234895
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.88 in |
Dispenser Width | 12.2 in |
Dispenser Height | 1.97 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Iron |
Color | Black |
Description
This metal tissue roll and magazine holder brings convenience and practical function to your bath's decor collection that creates more storage and more space. Composed out of durable wired metal, this holder offers a sturdy exterior to store magazines or books. As a bonus, this holder provides metal rod to keep tissue rolls on the top while storing your magazines in the holders' interior. This is where convenience and practical function come together.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Miniature Brush, 1-1/2" (0007575600)
- MILLER MFG Better Bucket 10 Qt. ROYAL (2090-RY-10QT)
- FLITZ Multi Purpose Cream, Size 5.3 oz. (BU 03515)
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- BASICWISE White Freestanding Bathroom Toilet Paper Roll Holder with Storage and Extra Slot For Tissue Roll (QI004026.WT)
- BASICWISE Chrome Toilet Tissue Paper Roll Holder Dispenser, Over The Tank Two Slot Tissue Organizer (QI004050)
- DELTA Zura Tissue Holder (774500-SS)
- HD JN05020 Slide Latch Use JN6200 Pull (JN05020)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (264)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- Basicwise Toilet Paper Dispensers & Holders