Shop All Accent Furniture and Storage
Basicwise
MDF Storage Box Shoe Bench with 2 Shelves, Foldable Baskets and a Gray Cushion, White
Mfr # QI004202.WT
Zoro # G404185461
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 31
- Depth 14.5
- Color White
- Width 39
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004202.WT
- Zoro # G404185461
- UPC # 651355042025
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 14.5 |
Width | 39 |
Height | 20 |
Length | 14.5 |
Details
Weight Capacity | 31 |
Color | White |
Material | MDF |
Description
This Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating combines the comfort of a cushioned bench and cubby shoe storage for efficient use of the entryway. The storage bench has two and foldable baskets and shelves useful for storing both shoes and boots. Its Gray cushioned top serves as a comfy stool for when you need a seat. Welcome home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- PRESTIGE 15.40" W Pedestal, White, Choc, Antigua, Antigua (99620-2152)
- ZORO SELECT Furniture Caster Cups, Round, 2-1/4", PK4 (10G199)
- LORELL Lcd Wall/Alarm ClockDigital (LLR60998)
- BASICWISE Wooden Storage Organizing Toy Box, Brown (QI003458.B)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, Black (QI003951.BK)
- BASICWISE Wooden Storage Organizing Toy Box, White (QI003458.W)
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, White (QI003951.WT)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- BAXTON STUDIO Landen Mid-Century Modern Walnut Brown and Gold Finished Wood 2-Door Entryway Shoe storage Cabinet (174-10958-Zoro)
- Basicwise Accent Furniture and Storage