Shop All Accent Furniture and Storage
Basicwise
MDF Storage Box Shoe Bench with 2 Drawers, Foldable Baskets and a Gray Cushion, White
Mfr # QI004201.WT
Zoro # G104185358
original price:
$259.33
67% off
new price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 31
- Color White
- Length 14.5
- Material MDF
- Depth 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004201.WT
- Zoro # G104185358
- UPC # 651355042018
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 14.5 |
Depth | 14.5 |
Width | 39 |
Height | 20 |
Details
Weight Capacity | 31 |
Color | White |
Material | MDF |
Description
This Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating combines the comfort of a cushioned bench and cubby shoe storage for efficient use of the entryway. The storage bench has two and foldable baskets and drawers useful for storing both shoes and boots. Its Gray cushioned top serves as a comfy stool for when you need a seat. Welcome home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- ALATERRE FURNITURE Pomona - Wood 20"H Barstool (AMBA2020)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, White (QI003951.WT)
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- BASICWISE 9 Cube Wooden Organizer With 5 Enclosed Doors and 4 Shelves, Oak (QI003677O)
- BASICWISE Entryway Storage Shoe Rack with Top Seat, Brown (QI003555.B)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- BASICWISE Wooden Storage Organizing Toy Box, White (QI003458.W)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- Basicwise Accent Furniture and Storage