Shop All Food Containers
Basicwise
Large Clear Storage Container With Lid and Handles
Mfr # QI003488
Zoro # G404177183
original price:
$16.59
7% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25
- Color Clear
- Width 10
- Material Plastic
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003488
- Zoro # G404177183
- UPC # 651355234888
- Country of Origin China
- Category Food Containers
Dimensions
Height | 8.25 |
Width | 10 |
Depth | 15 |
Length | 15 |
Details
Color | Clear |
Material | Plastic |
Weight | 1.1 |
Description
For a sturdy, lightweight, and durable storage solution, this plastic container will keep items organized and secure. The container is composed of durable plastic to store plenty of items and transparent exterior makes content to be easily located. For bonus portability, handles are attached on the lid and sides to make carrying and storing away easier. The lid snaps firmly onto the base to keep contents contained and secure making it the ideal organizing and spring cleaning essential.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADCO Door Gasket (GN1230AO)
- NUTELLA Nutella T7.7 Jar, PK12 (80221)
- TAYLOR 5" Analog Pocket Test Chef Thermometer with 50 to 550 (F) (3517)
- GARLAND Bottom Grate 4 X 20 (222034)
- BASICWISE White Plastic Storage Food Holder Containers with a Measuring Cup and Wheels, Medium, PK 2 (QI004138M.2)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Pink (QI003329P)
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 6 (QI003488.6)
- BASICWISE Small BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 3 (QI003216.3S)
- BASICWISE Small BPA-Free Plastic Food Containers with Airtight Spout Lid, PK 2 (QI003437)
- BASICWISE Large BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 3 (QI003216.3L)
- OHIO STONEWARE Wide Mouth Crock Weight 1 gal 2 each (11655)
- Basicwise Food Containers