Shop All Food Containers
Basicwise
Large Clear Storage Container With Lid and Handles, PK 3
Mfr # QI003488.3
Zoro # G304177276
original price:
$32.59
5% off
new price: $30.89
/pk 3, $10.30/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25
- Color Clear
- Width 10
- Material Plastic
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003488.3
- Zoro # G304177276
- UPC # 651355226845
- Country of Origin China
- Category Food Containers
Dimensions
Height | 8.25 |
Width | 10 |
Depth | 15 |
Length | 15 |
Details
Color | Clear |
Material | Plastic |
Weight | 1.1 |
Description
For a sturdy, lightweight, and durable storage solution, these plastic containers will keep items organized and secure. These containers are composed of durable plastic to store plenty of items and transparent exterior makes content to be easily located. For bonus portability, handles are attached on the lid and sides to make carrying and storing away easier. The lid snaps firmly onto the base to keep contents contained and secure making it the ideal organizing and spring cleaning essential.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex 2-Ply Tissue Drape Sheets, 90inL x 40inW, Blue, Pack of 50 (8150)
- THICK & EASY Thick & Easy Instant Food & Beverage Thickener 8 oz. Can, PK12 (17938)
- VICTORY Hinge Assembly (10685101S)
- SAN-J INTERNATIONAL San-J Organic Tamari 20 oz., PK6 (075810001356)
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 6 (QI003488.6)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Blue (QI003329B)
- BASICWISE White Plastic Storage Food Holder Containers with a Measuring Cup and Wheels, Medium, PK 2 (QI004138M.2)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Pink (QI003329P)
- BASICWISE Large BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 3 (QI003216.3L)
- BASICWISE BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 6 (QI003216.6)
- CAMBRO 12, 18 and 22 qt Round Cover (RFSC12PP190)
- Basicwise Food Containers