Shop All Food Containers
Basicwise
Large BPA-Free Plastic Food Cereal Containers, Airtight Spout Lid, PK 2
Mfr # QI003322.2
Zoro # G204177208
product price: $18.89
/pk 2, $9.45/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Length 4
- Weight 1.43
- Height 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003322.2
- Zoro # G204177208
- UPC # 651355233225
- Country of Origin China
- Category Food Containers
Dimensions
Length | 4 |
Height | 9.5 |
Depth | 4 |
Width | 9 |
Details
Color | Clear |
Material | Plastic |
Weight | 1.43 |
Description
These practical BPA free plastic storage containers are great for storing cereals, flour, rice, and much more. It will keep your kitchen pantry neat and organized while keeping your food fresh. They are made to suit your storage needs. The clear body lets you see inner contents at a glance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS #12 Strand Hi Temp Wire (8010907)
- ZORO SELECT Unprinted Ice Bags, 20 lb, 28 in, PK500 (55NK61)
- WELLS 1P-33310 Sealant (HP1P33310)
- CMA DISH MACHINES Ice Cube Relay 115V (00631.00)
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 6 (QI003488.6)
- BASICWISE Large BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 3 (QI003216.3L)
- BASICWISE Small BPA-Free Plastic Food Containers with Airtight Spout Lid, PK 2 (QI003437)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Blue (QI003329B)
- BASICWISE Small BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 3 (QI003216.3S)
- BASICWISE Large Clear Storage Container With Lid and Handles (QI003488)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/9, 0.6qt TRANSPARENT, 6 7/8" X 4 1/4" X 2 1/2" (03020)
- Basicwise Food Containers