Shop All Kitchen Cabinets
Basicwise
Kitchen Pantry Storage Cabinet with Drawer, Doors and Shelves, White
Mfr # QI003952L
Zoro # G004177279
product price: $441.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$441.99
Free 30-Day Returns
Key Features
- Material melamine particle board &3mm MDF
- Width 39.75
- Height 71
- Depth 15.75
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003952L
- Zoro # G004177279
- UPC # 651355239524
- Country of Origin China
- Category Kitchen Cabinets
Dimensions
Width | 39.75 |
Height | 71 |
Depth | 15.75 |
Length | 15.75 |
Details
Material | melamine particle board &3mm MDF |
Color | White |
Weight | 121.5 |
Description
Keep your kitchen essentials accessible and organized with this storage pantry. Modern style will easily fit in with any style room décor. Open storage space and closed storage compartments offer plenty of space to accommodate your kitchen essentials organized. Countertop is perfect to keep your microwave and other small appliances handy. Simplify and organize your kitchen utensils and get your valuable space back!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET GLIDE Black 78-3/4 in. Flat Rail with 450 mm Hole Spacing Mounting Brackets (NT.1421.08)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 304SS (CGI)
- PRIME-LINE Maximum Security Combination Strike, 11 in., Stamped Steel, Heavy Duty Single Pack (U 9427)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK5 (U38805.012.0362)
- BASICWISE Kitchen Pantry Storage Cabinet with Doors and Shelves, White (QI003729L)
- MSI Hevea Prestain Chalk 6 Ft L X 25 In D X 15 In T Butcher Block Countertop (ZOR-BUB-0002)
- INVAL Kitchen/Microwave Storage Cabinet 23.62 W x 14.9 6 D x 32.87 in.H in Laricina White (MM-0207)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- TUHOME Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black (ALW5544)
- HAMPTON BAY Hampton Assembled 12x34.5x21 in. Base Cabinet with Ball-Bearing Drawer Glides in Medium Oak (KVDB12-MO)
- KAPAL 18 Pine Pantry Cabinet (UC188424-PFP)
- Basicwise Kitchen Cabinetry