Shop All Storage Bins
Basicwise
Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 4 PK
Mfr # QI003255RG
Zoro # G804106059
original price:
$12.59
9% off
new price: $11.35
/pk 4, $2.84/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 8 in L x 4.5 in W x 3 in H
- Color Red
- Material Plastic
- Overall Length 8 in
- Overall Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003255RG
- Zoro # G804106059
- UPC # 651355224537
- Country of Origin China
- Category Storage Bins
Dimensions
Overall L x W x H | 8 in L x 4.5 in W x 3 in H |
Overall Length | 8 in |
Overall Width | 4.5 in |
Overall Height | 3 in |
Overall Depth | 8 in |
Width | 4.5 in |
Depth | 8 in |
Length | 8 in |
Height | 3 in |
Details
Color | Red |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Weight Capacity | 0.76 lb |
Description
The BASICWISE - QI003255RG Hang & Stack Storage Bin is a compact and efficient storage solution with an overall length, width, and height of 8 inches L x 4.5 inches W x 3 inches H respectively. Its manageable size makes it suitable for storing small items in tight spaces or organizing materials in larger areas where space optimization is crucial.
Crafted from durable plastic material, this hang and stack bin comes in a vibrant red color that can aid visual organization by differentiating between stored items based on their assigned bin color. The robust plastic construction is designed to withstand the rigors of daily use while maintaining its functional integrity.
As an item specifically made for hanging or stacking purposes, this storage bin provides versatility when it comes to arranging your workspace. Whether you choose to hang them up or stack them on top of each other, these bins are built to fit seamlessly into your organizational system without causing clutter or consuming excessive space.
Crafted from durable plastic material, this hang and stack bin comes in a vibrant red color that can aid visual organization by differentiating between stored items based on their assigned bin color. The robust plastic construction is designed to withstand the rigors of daily use while maintaining its functional integrity.
As an item specifically made for hanging or stacking purposes, this storage bin provides versatility when it comes to arranging your workspace. Whether you choose to hang them up or stack them on top of each other, these bins are built to fit seamlessly into your organizational system without causing clutter or consuming excessive space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lid Support Bracket, Sliding, PK2 (1HEX6)
- ECONOCO Mondo Mannequins Gene White Male Abstract Mannequin, Pose 5 W/ base (GEN-5H)
- REV-A-SHELF Rev-A-Shelf Deluxe Slide Out Belt Rack for Custom Closet Systems (CBRSL-14-CR-1)
- DURHAM MFG Freestanding Vertical Bar Rack, 24 in D, 39 in W, 3 Shelves, Gray (VBR-8436-95)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 2 PK (QI003255R)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 6 PK (QI003255R.3)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Green, 6 PK (QI003255G.3)
- BASICWISE Storage Bin, Plastic, 11.5 in W, 5 in H, 5.35 in L, White (QI003238)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (30230BLACK)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Polypropylene, 14 in H, Ivory (QUS275MOBIV)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 7 in H, 23 7/8 in L, Yellow (30286YELLO)
- Basicwise Storage Bins