Shop All Bathroom Cabinets
Basicwise
Gray Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves
Mfr # QI004020.GY
Zoro # G604185148
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 22
- Body Material MDF Wood
- Height (In.) 23
- Depth (In.) 6
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004020.GY
- Zoro # G604185148
- UPC # 651355231542
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 22 |
Height (In.) | 23 |
Depth (In.) | 6 |
Length | 6 |
Details
Body Material | MDF Wood |
Color | Gray |
Weight | 15.07 |
Description
This mirror wall mounted cabinet includes adjustable shelves inside the double mirror door. It features an open shelf which is great to hold your everyday items handy. its perfect for more storage in your house not taking up floor space. the mirror is a great and practical idea for your vanity so you wont take up more space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 1/4" FNPT Nickel Brass Ball Valve Inline (0492 04 13)
- SPEAKMAN Round Bowl Strainer Drain Repair Group (RPG05-0813)
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- ZURN Flush Control Valve, Right, Chrome (Z8106-06R)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, White (QI004611.WT)
- BASICWISE Wall Mount Cabinet with Single Door, 2 Adjustable Shelves Medicine Storage Furniture White (QI004505.WT)
- BASICWISE Wall Mount Wooden Medicine Cabinet Organizer Double Door 2 Shelves, and Open Display Shelf, White (QI004608.WT)
- BASICWISE White Wall Mounted Bathroom Storage Cabinet, Mirrored Vanity Medicine Chest with 3 Shelves (QI003743)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- Basicwise Bathroom Cabinets