Shop All Bookcases & Bookshelves
Basicwise
Freestanding Wooden Display Bookshelf, Floor Standing Bookcase, with 5 Open Display Shelves, White
Mfr # QI004621.WT
Zoro # G310083530
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 61"
- Width 30"
- Length 14"
- Material PB wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004621.WT
- Zoro # G310083530
- UPC # 651355046214
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Height | 61" |
Width | 30" |
Length | 14" |
Details
Color | White |
Material | PB wood |
Description
This multifunctional free-standing bookshelf offers reliable storage space in any room. It will create a simple and classic appearance anywhere placed. This bookcase offers 5 open shelves with 3 adjustable shelves to keep your decor items such as plants, picture frames, decorative vases, and flowerpots handy. Your organization starts with this bookshelf.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Lumbar Cushion Contour Bucket, Black (555-7301-0200)
- DESIGN TOSCANO The Veiled Maiden Sculptural Bust (NG31524)
- FLASH FURNITURE Clear Chair, 24 W 24" L 31.75 H, Polycarbonate, Rubber Seat, Alonza Series (FH-132-CPC1-GG)
- INTERDESIGN iDesign 72 in. H X 72 in. W Blue/Green Fish Shower Curtain Vinyl (27780)
- BASICWISE Modern 8 Tier Bookcase Wall Mount and Freestanding Storage Shelves For Decoration Display, Cherry (QI004420.CR)
- BASICWISE White Modern Wooden Storage Bookcase with Shelf, Playroom Bedroom Living and Office (QI004151.WT)
- BASICWISE Durable 4-Tier Wooden Corner Bookshelf, Perfect for Tiny Home, Shelves for Bedroom, Classroom, Black (QI003553.BK)
- BASICWISE Decorative White Wooden Modern 4-Tier Ladder Bookshelf, Flower and Plant Display (QI004376.WT)
- BASICWISE Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Gray (QI003457.G)
- BASICWISE White Modern Multi-Purpose Bookshelf with Storage Space and Gray Cushioned Reading Nook (QI004152.WT)
- BAXTON STUDIO Psinta Dark Brown Modern Shelving Unit (91-4513)
- Basicwise Bookcases & Bookshelves