Shop All Bookcases & Bookshelves
Basicwise
Freestanding Wooden Display Bookshelf, Floor Standing Bookcase, with 5 Open Display Shelves, Brown
Mfr # QI004621.BN
Zoro # G610083520
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 60"
- Width 30"
- Length 13"
- Material PB wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004621.BN
- Zoro # G610083520
- UPC # 651355040144
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Height | 60" |
Width | 30" |
Length | 13" |
Details
Color | Brown |
Material | PB wood |
Description
This multifunctional free-standing bookshelf offers reliable storage space in any room. It will create a simple and classic appearance anywhere placed. This bookcase offers 5 open shelves with 3 adjustable shelves to keep your decor items such as plants, picture frames, decorative vases, and flowerpots handy. Your organization starts with this bookshelf._x000D_
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- CELEBRATIONS Gold Tree Indoor Christmas Decor (B-21320A)
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- BASICWISE Decorative White Wooden Modern 4-Tier Ladder Bookshelf, Flower and Plant Display (QI004376.WT)
- BASICWISE Durable 4-Tier Wooden Corner Bookshelf, Perfect for Tiny Home, Shelves for Bedroom, Classroom, White (QI003553.W)
- BASICWISE Modern 8 Tier Bookcase Wall Mount and Freestanding Storage Shelves For Decoration Display, Cherry (QI004420.CR)
- BASICWISE 47-in. White 3 Tier Open Book Shelf and Bookcases w/2 Doors Storage Cabinet and 1 Adjustable Shelf (QI004656.WT)
- BASICWISE Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Gray (QI003457.G)
- BASICWISE White Modern Multi-Purpose Bookshelf with Storage Space and Gray Cushioned Reading Nook (QI004152.WT)
- HARTFORD Bookcase with Lower Doors White (IMHF4078DW)
- Basicwise Bookcases & Bookshelves