Shop All Paper Towel Dispensers
Basicwise
Freestanding Black Iron Towel Paper Holder Stand Roll Dispenser with Frame for Kitchen
Mfr # QI004450
Zoro # G110083525
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Iron
- Color Black
- Length 7"
- Width 7"
- Height 12.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI004450
- Zoro # G110083525
- UPC # 651355044500
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Length | 7" |
Width | 7" |
Height | 12.25" |
Details
Dispenser Material | Iron |
Color | Black |
Description
This paper towel napkin stand allows you to easily grab a towel when needed. This high-quality towel paper holder is a good display of towel paper. It adds personality and visual appeal to your kitchen storage making it unique. The modern and antique style design will complement any home decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Disposable Duster (DPSXL)
- STREETFYTER Sorbents, 52 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (SFG-90BX)
- GENUINE JOE 1 oz. Pump Faucet (85149)
- DQB Brush Stippling Single (11934)
- BASICWISE Paper Towel Roll Holder Stand, Black (QI003808)
- BASICWISE Over The Cabinet Paper Towel Holder, Black (QI003807)
- KIMBERLY-CLARK PROFESSIONAL WypAll Jumbo Roll Towel Dispenser (43306)
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG11)
- RENOWN 8 in. Series Electronic Black Paper Towel Dispenser (REN05175-WB)
- BOBRICK WASHROOM Bobrick, CLASSICSERIES SURFACE-MOUNTED PAPER TOWEL DISPENSER, 10 13/16inX3 15/16inX14 1/16in (2620)
- GOODCOOK Paper Towel Holder (21984)
- Basicwise Paper Towel Dispensers