Shop All Buckets & Mop Pails
Basicwise
Foot Massage Spa Bath Bucket with Cover
Mfr # QI003324
Zoro # G704185437
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 14
- Height 12
- Weight 2.09
- Depth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Basicwise
- MFR # QI003324
- Zoro # G704185437
- UPC # 651355233249
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Length | 14 |
Height | 12 |
Depth | 14 |
Width | 12.25 |
Details
Color | Green |
Weight | 2.09 |
Material | Plastic |
Description
Soothe tight muscles and overworked feet with a relaxing massage. These six rollers provide a kneading massage to relax and revitalize your feet. This Foot Bath Bucket is shaped to match the shape of your feet for comfort. The bucket is tall enough to soak and bath your entire feet and ankles. The cover helps prevent splashing and spills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL WINDOW CLEANING COMBO12"" (977060)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- DAWN Pot/Pan Detergent, Dish Liquid, Lemon, 38oz., YW, PK 8 (PGC45113CT)
- PROTEAM One-Piece Wand with Cord Holder (101784)
- BASICWISE Small Foot Massage Spa Bath Bucket (QI003438)
- WORLD ENTERPRISES Bucket, 14.5 in H, Orange (5ORG)
- MILLER MFG Duraflex Flat Back Water Bucket 20 Qt. RED (1124-RE-20QT)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Orange, polypropylene (56887)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Slate (2654-1)
- TOUGH GUY 2-1/2 gal. Round Bucket, 10-1/4" H, 10 in Dia, Red, Plastic (1ELJ9)
- PULEX Bucket, 10.5 in H, Green (SECC70015-G)
- Basicwise Floor Mops, Buckets & Wringers