Shop All Clothing Hangers
Basicwise
Foldable Portable Plastic Hangers for Travel, Pink, PK 5
Mfr # QI003328P
Zoro # G204185623
product price: $5.79
/pk 5, $1.16/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Length 1
- Height 7
- Depth 1
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003328P
- Zoro # G204185623
- UPC # 651355224582
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 17 |
Length | 1 |
Height | 7 |
Depth | 1 |
Details
Material | Plastic |
Weight | 0.59 |
Color | Pink |
Description
Keeping your clothes wrinkle-free while traveling can be difficult. With the Basicwise Foldable Hangers, you can take your hangers with you anytime, anywhere. The shape of the hanger preserves the shape of your garments and prevents wrinkling, while anti-skid grooves hold the clothes firmly in place. The unfolded hanger is the same size as a standard adult size hanger, but when folded it takes up minimal space. The set includes five hangers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 51 in H, 3 Shelves, Black (S4824x3)
- PLANO Compartment Box with 24 compartments, Plastic, 2 1/4 in H x 14 1/4 in W (5324-30)
- LEWISBINS Plastic Lid, Black, 16 7/8 in L, 11 1/4 in W, 11 1/4 in H (CDC2040-MXL)
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- ECONOCO Steel Hanger, Regular Hook, 18", PK100 (SLD/18)
- ZORO SELECT 5/16-18X5 HANGER BOLT PLAIN CENTER ZINC (3180BH)
- ECONOCO Flat Wood Hanger, Teak No Bar, PK100 (WH1731TSC)
- ECONOCO Wishbone Wood Hanger, Teak, with Bar, PK100 (WH1731BTSC)
- WHITMOR Slack Hanger Set5 (6026-342)
- LORELL Wooden Coat Hanger, PK30 (01066)
- ALBA Coat Stand, Black, 5 Hook (ABAPMCLEON)
- Basicwise Clothing Hangers