Shop All Clothing Hangers
Basicwise
Foldable Portable Plastic Hangers for Travel, Blue, PK 5
Mfr # QI003328B
Zoro # G604185612
product price: $2.99
/pk 5, $0.60/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Length 1
- Depth 1
- Material Plastic
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003328B
- Zoro # G604185612
- UPC # 651355224599
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 17 |
Length | 1 |
Depth | 1 |
Height | 7 |
Details
Color | Light Blue |
Material | Plastic |
Weight | 0.59 |
Description
Keeping your clothes wrinkle-free while traveling can be difficult. With the Basicwise Foldable Hangers, you can take your hangers with you anytime, anywhere. The shape of the hanger preserves the shape of your garments and prevents wrinkling, while anti-skid grooves hold the clothes firmly in place. The unfolded hanger is the same size as a standard adult size hanger, but when folded it takes up minimal space. The set includes five hangers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Height Work Benches, 48" W, 36" Height, 5000 lb. (WST1-2448-36-PB)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREENBLANK)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060010-N04S)
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72318)
- SIMPLIFY Children's Velvet Hangers in Ivory, 6PK (3227-IVORY)
- ZORO SELECT Coat Rack Hanger, Closed Hook, PK12 (5DYC0)
- HILLMAN Hillman Group 50673 Tidytins Pro Hangers 15 Set 20 Lbs. (2682110)
- SIMPLIFY Slim Velvet Suit Hangers in Grey, 25PK (23240-GREY)
- HONEY-CAN-DO Wood Suit Hanger, Maple, PK24 (HNG-01334)
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- CRAWFORD Zinc Plated Silver Steel 11 in. Giant Storage Hangers (GSH-10)
- Basicwise Clothing Hangers