Shop All Laundry Hampers
Basicwise
Flexible Plastic Carry Laundry Basket Holder Square Storage Hamper w/Side Handles, Green Set of 3
Mfr # QI003857.GN.3
Zoro # G812221515
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 14
- Width 16
- Height 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003857.GN.3
- Zoro # G812221515
- UPC # 651355041103
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 14 |
Width | 16 |
Height | 15.5 |
Details
Item | Baskets and Bins |
Color | Green |
Material | Plastic |
Description
Keep your laundry neat and organised with this laundry basket. Ideal for sorting clothing, sheets or towels and for carrying laundry between rooms, collecting dirty clothes or storing clean folded laundry. Composed out of durable plastic material that is waterproof and easy to clean. Large storage capacity makes it perfect for storing full household of clothing, Cut out handles provide easy transport from one place to another. Featuring hole design that ensures ventilation for the clothes and helps eliminate excessive odors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Overhead Duster, Microfiber, 34" to 51"L (1MYF4)
- PROFESSIONAL PLASTICS Brillianize Cleaner - 8 OZ, Brillianize Cleaner 8 OZ [Each] (CLEANER-BRILLIANIZE-8OZ)
- ALLIED WEST Premier Bath Tissue, 2Ply, 96PK (US 3050)
- CRAFTSMAN 1-7/8 in. Utility Nozzle Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38676)
- BASICWISE Wooden White Finish Storage Box with Cover, Small Storage Laundry Hamper (QI004374.WT)
- BASICWISE 2 Tier Plastic Laundry Basket with Wheels (QI003311)
- BASICWISE Flexible Plastic Carry Laundry Basket Holder Square Storage Hamper with Side Handles, Purple (QI003857.PUR)
- HOME BASICS Home Basics Round Foldable Bamboo Hamper, Natural (ZOR96240)
- REV-A-SHELF Rev-A-Shelf Replacement Hamper Bag (HRV-1520-LINER)
- HONEY-CAN-DO Honey Can Do SHF-01567 Heavy Duty Urban Valet in Chrome (SHF-01567)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925 S)
- Basicwise Laundry Hampers