Shop All Laundry Hampers
Basicwise
Flexible Plastic Carry Laundry Basket Holder Square Storage Hamper with Side Handles, Purple
Mfr # QI003857.PUR
Zoro # G204185234
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 15.5
- Width 16
- Height 14
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003857.PUR
- Zoro # G204185234
- UPC # 651355229556
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 15.5 |
Width | 16 |
Height | 14 |
Depth | 15.5 |
Details
Color | Purple |
Material | Plastic |
Weight | 1.25 |
Description
Keep your laundry neat and organised with this laundry basket. Ideal for sorting clothing, sheets or towels and for carrying laundry between rooms, collecting dirty clothes or storing clean folded laundry. Composed out of durable plastic material that is waterproof and easy to clean. Large storage capacity makes it perfect for storing full household of clothing, Cut out handles provide easy transport from one place to another. Featuring hole design that ensures ventilation for the clothes and helps eliminate excessive odors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Bucket, PK2 (FW501NRTB)
- TOUGH GUY TOUGH GUY Gray 24" Floor Squeegee (1ZBZ9)
- PURELL Green Certified Hand Sanitizer Foam 700mL LTX-7 Refill, PK3 (1304-03)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32350-BL)
- BASICWISE 2 Tier Plastic Laundry Basket with Wheels (QI003311)
- OCEANSTAR Oceanstar HGTBS1767 Triple Storage Organizer & Laundry Sorter; Black (HGTBS1767)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Bottom Mount Hamper wSoft Close (4WH-VCSC-21DM-1)
- HOMEPAGE Mesh Pop Up Laundry Basket with Side Pocket; Black (HO1258975)
- R&B WIRE PRODUCTS R&B Wire 450BT Spring Platform Lift to Fit 406 (450BT)
- VINTIQUEWISE Large Round Water Hyacinth Wicker Laundry Basket (QI003364.L)
- HARDWARE RESOURCES Dark Bronze 18" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-18ORB)
- Basicwise Laundry Hampers