Shop All Laundry Hampers
Basicwise
Flexible Plastic Carry Laundry Basket Holder Square Storage Hamper with Side Handles, Green
Mfr # QI003857.GN
Zoro # G504185347
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 15.5
- Width 16
- Height 14
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003857.GN
- Zoro # G504185347
- UPC # 651355238572
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 15.5 |
Width | 16 |
Height | 14 |
Depth | 15.5 |
Details
Color | Green |
Material | Plastic |
Weight | 1.25 |
Description
Keep your laundry neat and organised with this laundry basket. Ideal for sorting clothing, sheets or towels and for carrying laundry between rooms, collecting dirty clothes or storing clean folded laundry. Composed out of durable plastic material that is waterproof and easy to clean. Large storage capacity makes it perfect for storing full household of clothing, Cut out handles provide easy transport from one place to another. Featuring hole design that ensures ventilation for the clothes and helps eliminate excessive odors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 6-3/4" X 8", White, 150 Towels/Can (31758EA)
- DAYTON Portable Dryer, 700 cfm, Fixed Frame, 3 Speed, 1/5 hp, 115V AC, 10 ft. Cord, Yellow (61HL69)
- SMART SAVERS 13 In. Polypropylene Bristle Toilet Bowl Brush (HV063)
- BERRY PLASTICS 40 Gal. to 45 Gal. Size 40 in. x 46 in. 3 mil Red Bio Hazard Can Liner, 10PK (HSP4046X5PR)
- BASICWISE Flexible Plastic Carry Laundry Basket Holder Square Storage Hamper with Side Handles, Purple (QI003857.PUR)
- BASICWISE 2 Tier Plastic Laundry Basket with Wheels (QI003311)
- MJM INTERNAITONAL Single Bag Hamper W/ Optional Foot Pedal, Standard Mesh - R.Blue (214-S-FP-SM-RB)
- MJM INTERNAITONAL Single Bag Hamper W/ Optional Foot Pedal, Standard Mesh - Black (214-S-FP-SM-BK)
- HARDWARE RESOURCES Chrome 18" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-18PC)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-18-1)
- SEVILLE CLASSICS Laundry Hamper, Portable, Light Amber (WEB655)
- Basicwise Laundry Hampers