Shop All Washroom Accessories
Basicwise
Expandable Metal Bathtub Caddy With, Rubber Handles
Mfr # QI003491
Zoro # G104185808
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.25
- Depth 5.25
- Height 3
- Color Chrome
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003491
- Zoro # G104185808
- UPC # 651355234918
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 5.25 |
Depth | 5.25 |
Height | 3 |
Width | 34 |
Details
Color | Chrome |
Material | Iron |
Weight Capacity | 0.93 |
Description
Time to unwind with this extendable bathtub caddy that brings bathroom essentials and relaxation together. Durable wire metal composition and chrome plating creates a durable coating to prevent from rusting so that it works well in wet places. Extendable feature holds caddy onto bathtub to keep bathroom and spa essentials handy. Bring on the balms, candles, and bubbles!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-BL)
- SIMMONS Import 4 Ft. Frost-Proof Yard Hydrant (904)
- PARKER Connector, Nylon, CompxM, 1/2Inx1/4In (N8MC4)
- REDHAT 120V AC Brass Medium Vacuum Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013VM)
- BASICWISE Bamboo Removable Top Lid Rectangular Tissue box (QI003486)
- BASICWISE White Over the Toilet Standing Cabinet Organizer for Bathroom with Open Shelf (QI004022.WT)
- BASICWISE Family Size Toothbrush and Toothpaste Holder with 3 Cups (QI003326)
- BASICWISE 4 Piece Bathroom Accessory Set - Soap Dispenser, Toothbrush Holder, Tumbler, and Soap Dish, White (QI003263.WT)
- GROHE Universal Flow Straightener Starlight Ch (13959000)
- TAYMOR Bathroom Hook, 2 Hook, 1-3/4In D, Satin (04-SN8402)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Polished Nickel (33-28/15)
- Basicwise Washroom Accessories