Shop All Accent Furniture and Storage
Basicwise
Entryway Storage Shoe Rack with Top Seat, Brown
Mfr # QI003555.B
Zoro # G904185503
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 34.39
- Height 18
- Length 11.75
- Material Particle Board and MDF
- Depth 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Basicwise
- MFR # QI003555.B
- Zoro # G904185503
- UPC # 651355226685
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 18 |
Length | 11.75 |
Depth | 11.75 |
Width | 31.5 |
Details
Weight Capacity | 34.39 |
Material | Particle Board and MDF |
Color | Brown |
Description
Combine comfort and organization with this wooden shoe Cubicle storage bench. The storage bench has 3 open compartments to store of various size shoes and boots. Top seat offers a soft cushion to sit on and opens up to reveal extra interior storage space to make entryways and mudrooms organized and comfortable. Welcome home.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- ICEBERG Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum (65493)
- ZORO SELECT Folding Chair Dolly, 300 lb. Load Capacity, Holds 36 Chairs (3KYH4)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- BASICWISE Stackable Toy Storage Box with Wheels large Orange (QI003221)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- BASICWISE Vintage Brown Coat Rack Hall Tree with Storage for Entryway With 10 Hooks and Storage (QI004377)
- BASICWISE Wooden Storage Organizing Toy Box, White (QI003458.W)
- BASICWISE MDF Storage Box Shoe Bench with 2 Shelves, Foldable Baskets and a Gray Cushion, White (QI004202.WT)
- BASICWISE Wooden Entryway Shoe Storage Bench with Cushion, Oak (QI003942.OK)
- MANHATTAN COMFORT Nightstand, Mid Century, Whitee/Brown (204AMC67)
- Basicwise Accent Furniture and Storage