Shop All Desks
Basicwise
Computer Writing Workstation Table with Combo Bookshelf Bookcase, White Large
Mfr # QI004018.WT.L
Zoro # G204177178
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board
- Height 56.75
- Width 27
- Weight Capacity 107
- Depth 56.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 56.75 |
Width | 27 |
Depth | 56.5 |
Length | 56.5 |
Details
Color | White |
Material | Particle Board |
Weight Capacity | 107 |
Description
This compact desk helps you minimize distraction in a low-traffic area and focus more on your work. Not only this desk has a large work surface, but it also offers plenty of storage space to keep any room organized. The 6 storage cubbies provide plenty of space to store books ,binders or supplies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- TRADEMARK FINE ART Botticelli 'The Virgin And Child' Canvas Art, 16x24 (AA00157-C1624GG)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Natural (QI003994.NC)
- BASICWISE White Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and 2 Shelves Computer Writing Desk (QI004024.WT)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Cherry (QI003994.CR)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, White (QI003675W)
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- Basicwise Desks